Skip Content
5 HUBS UNIVERSAL ALUM 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5 HUBS UNIVERSAL ALUM 1IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNGRUE100A
  • Mfr. Model # GRUE100A
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Body Style XAT
  • Colour Gray
  • Item Conduit Outlet Box
  • Standards UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D: Class II, Division 1 and 2, Groups E, F, G: and Class III
  • Conduit Outlet Body Type Conduit Outlet Body
  • Conduit Outlet Body Material Copper Free Aluminum
  • Conduit Outlet Body Style XAT
  • Conduit Outlet Body Hub Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list