Skip Content
5 ECU-CC DISPOSABLE ENVELOPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5 ECU-CC DISPOSABLE ENVELOPES

MINTIE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Z787
  • Mfr. Model # 11Z787
  • UNSPSC # 44121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.55 lbs

Technical Specs

  • For Use With ECU-CC
  • Height 120"
  • Includes 5 ECU-CC Disposable Envelopes
  • Item Disposable Containment
  • Length 55"
  • Width 30"
  • Number of Doors 1
  • Door Height 82"
  • Number of Windows 0
  • Envelope Material Fire-Retardant Plastic
  • Collapsed Length 18"
  • Collapsed Width 18"
  • Collapsed Height 2"
  • Negative Air Port Dia. 8 to 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list