Skip Content
5 DIAM CUP WHEEL-COATINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5 DIAM CUP WHEEL-COATINGS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDC500
  • Mfr. Model # DC500
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Application For Thermo Plastic Protective Paint Finishes On Concrete And Fiberglass
  • Max. RPM 12,200
  • Item Segment Cup Grinding Wheel
  • Wheel Type Double Row, 11 Segment
  • Arbor Size 7/8"
  • Abrasive Depth 0.22"
  • Abrasive Material Diamond
  • Diameter 5"
  • Number of Segments 6 Outer Row, 5 Inner Row
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list