Skip Content
5/8X1/2 4 CUTTER SDS BIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5/8X1/2 4 CUTTER SDS BIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-7203
  • Mfr. Model # 48-20-7203
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes (1) Sds+ Bit
  • Overall Length 12"
  • Item Hammer Drill Bit
  • Shank Shape Sds Plus
  • Drilling Length 10"
  • Bit Dia. 5/8"
  • Number of Cutter Heads 4
  • Shank Size 25/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list