Skip Content
5/8X1-1/4 END MILL 4 FLUTE TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/8X1-1/4 END MILL 4 FLUTE TICN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM33235
  • Mfr. Model # M33235
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish TiCN
  • Grade General Purpose
  • Overall Length 3-1/2"
  • Item Carbide End Mill
  • Number of Flutes 4
  • Shank Dia. 5/8"
  • List Number CG-4
  • Helix Angle 30 Degrees
  • Length of Cut 1-1/4"
  • Cutting Direction Right Hand
  • Dimension Type Fractional Inch
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 5/8"
  • End Mill Style Square
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list