Skip Content
5/8RI CLAMP 1/4MNT HOLE 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/8RI CLAMP 1/4MNT HOLE 20/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7317PK
  • Mfr. Model # 7317PK
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.381 lbs

Product Details

Rubber insulated aluminum clamps. Clamping diameter 5/8 inch. Mounting hole diameter 1/4 inch. Width 1/2 inch. Package quantity 20.

Technical Specs

  • Package Quantity 20
  • Mounting Hole Dia. 1/4"
  • Temp. Range (F) -40? F - 212? F
  • Item Rubber Insulated Cable Clamps
  • Cushion Type Flexible Neoprene
  • Cable Clamp Type Cable Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list