Skip Content
5.8MM HIGH DEFINITION VIDEOSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5.8MM HIGH DEFINITION VIDEOSCOPE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV620
  • Mfr. Model # HDV620
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1293
  • Shipping Weight 13.0 lbs

Product Details

Video Borescope, observation depth 6 in. minimum, features 5.7 in. colour LCD display with 640 x 480 pixel res., waterproof camera head (IP57), four LED lamps with dimmer, 1G SD memory card stores More than 14,600 Images, video recording (up to 4 hours),

Technical Specs

  • Features Waterproof Camera Head (IP57), 1GB SD Memory Card Stores More Than 15,000 Images, Video Recording (Up to 4 Hours), AV Output for Viewing Directly on a Monitor, 65 Degrees Field of View, CE Certified
  • Item Video Borescope
  • Includes SD Memory Card, AC Adapter, USB and AV Cables, 5.8 mm Camera with Semi-rigid Cable, Carrying Case and Instructions
  • Power Source Rechargeable Li-Polymer Battery
  • Pixel Resolution 640 x 480
  • Monitor Size 5.7"
  • Shaft Length 39"
  • Camera Size 5.8 mm
  • Observation Depth 0.59" - 2.4"
  • Recording Video, Image
  • Shaft Dia. 0.23"
  • Wireless Display Yes
  • Probe Lighting System (4) Adjustable LED Lamps
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list