Skip Content
5.8MM CAMERA 3M RIGID CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5.8MM CAMERA 3M RIGID CABLE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV5CAM3R
  • Mfr. Model # HDV5CAM3R
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Features Flexible Cable For Easy Bending, QVGA Resolution (640 x 480)
  • Includes Camera and Cable
  • Item Borescope Camera 5.8 mm
  • For Use With HDV600 Series Borescopes
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list