Skip Content
5/8IN TANG DRIVE STEEL HAWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/8IN TANG DRIVE STEEL HAWG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-57-0626
  • Mfr. Model # 49-57-0626
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Steel
  • Item Annular Cutter
  • Package Quantity 1
  • Shank Dia. 3/4"
  • Diameter 5/8"
  • Cutting Depth 1"
  • Cutter Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list