5/8IN S PROPEX EXPANDER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5/8IN S PROPEX EXPANDER HEAD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-16-2405
  • Mfr. Model # 49-16-2405
  • UNSPSC # 27111607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Includes Accessory Head, Twist Case
  • Application Expansion of PEX-a ProPEX(R) Tubing for Termination to Fitting
  • Capacity Tubing O.D. (In.) 5/8
  • Item Expansion Head
  • Overall Length (In.) 3
  • Type M12(TM) ProPEX(R)
  • Construction Chrome Plated Steel
  • Meets/Exceeds ASTM F-1960

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list