5/8 X 5/8 TYPHOON 4-FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/8 X 5/8 TYPHOON 4-FLUTE

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA104-724
  • Mfr. Model # 104-724
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item End Mill
  • Overall Length 3-1/2"
  • Single End/Double End Single End
  • Finish AlTiN
  • Shank Dia. 5/8"
  • End Mill Material Carbide
  • Milling Diameter 5/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list