Skip Content
5/8 WORLDWIDE 2 WIRE HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5/8 WORLDWIDE 2 WIRE HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-10BX
  • Mfr. Model # 302-10BX
  • UNSPSC # 40402000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application Hydraulic Conveyance
  • Dash Size 10
  • Hose Inside Dia. (In.) 5/8
  • Hose Length (Ft.) 50
  • Hose Outside Dia. (In.) 1.00
  • Min. Bend Radius (In.) 8
  • Item Hydraulic Hose
  • Operating Pressure (PSI) 3,600
  • Temp. Range (F) -40 To 212 Degrees
  • Type Bulk
  • Safety Factor 4:1
  • Reinforcement Steel
  • Tube Material Synthetic Rubber
  • Cover Material Synthetic Rubber
  • Standards SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list