Skip Content
5/8-18NF H3 3 FLUTE PLUG GUN TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/8-18NF H3 3 FLUTE PLUG GUN TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID2331-3950441
  • Mfr. Model # 2331-3950441
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Gun Tap
  • Standards DIN/ANSI
  • Shank Dia. 0.480"
  • List Number 2331
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNF
  • Tap Thread Size 5/8"-18
  • Tap Grouping Tap
  • Tap Style Spiral Point
  • Overall Length 3-13/16"
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 1-1/8"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list