Skip Content
5/8-11 THRD INSERT EXTRA HVY WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5/8-11 THRD INSERT EXTRA HVY WALL

E-Z LOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ELK335-10
  • Mfr. Model # 335-10
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1050
  • Shipping Weight 0.26 lbs

Product Details

Inserts are standard heavy wall inserts with thread locking adhesive applied to the internal threads providing a permanent screw-locking feature. Install the inserts with a screwdriver or drive tool, allow 3-5 minutes for the external thread adhesive to s

Technical Specs

  • Application For Use on Metal
  • Length 0.781"
  • Item Self Locking Thread Insert
  • Material 12L14 Carbon Steel
  • Package Quantity 5
  • Tensile Strength (PSI) 78,300
  • Type Coarse
  • Internal Thread Size 5/8-11
  • Drill Size 7/8"
  • Tap Sizes 1-8
  • Thread Type UNC
  • Rockwell Hardness 84
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list