5/8-11 ECROU HEX MONEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5/8-11 ECROU HEX MONEL

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CKF25DF5/8-11
  • Mfr. Model # 25DF5/8-11
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 35/64"
  • System of Measurement Inch
  • Basic Material Nickel Copper Alloy
  • Dia./Thread Size 5/8"-11
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 15/16"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list