Skip Content
Discontinued with Replacement
5/8-11 303 H5 4FL BOTTOM HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/8-11 303 H5 4FL BOTTOM HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34389
  • Mfr. Model # 34389
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs
Suggested Replacement Product
TAP 5/8-11NC HTH5 4FL BTM HAND

Price: NA

Technical Specs

  • Finish Bright
  • Item Straight Flute Hand Tap
  • Material High Speed Steel
  • Number of Flutes 4
  • Size 5/8"
  • Overall Length 3-13/16"
  • Pitch Diameter Limits H5
  • Pitch 11
  • Tap Style Straight Flute (Hand)
  • Thread Type Staight
  • Thread Length 1-13/16"
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Shank Dia. 0.480"
  • List Number HTGP
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Finish Bright
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H5
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List