5.7BPT 3 STG VAC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

5.7BPT 3 STG VAC MOTOR

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M923
  • Mfr. Model # 4M923
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Phase 1
  • Max. Air Watts 368
  • Item Vacuum Motor/Blower
  • CFM @ 2-In. Orifice 99.0
  • Bearings Ball
  • Vacuum (H2O Sealed) 117.4
  • Max. Amps 10.7
  • Discharge Tangential
  • Blower Stages 3
  • Duty Intermittent
  • Footnotes 69, 72
  • Hz 60/50
  • Mounting Brackets Thermoset
  • Overall Height 7-13/16"
  • Voltage 120
  • Standards UL Recognized (E47185), CSA Certified (LR31393)
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Body Dia. 5.7"
  • Replacement Brushes Mfr. No. 833392-61
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list