Skip Content
5.7BPP 2 STG VAC MOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

5.7BPP 2 STG VAC MOTOR

AMETEK LAMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2M190
  • Mfr. Model # 2M190
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Max. Air Watts 113
  • Item Vacuum Motor/Blower
  • Max. Amps 10.8
  • Phase 1
  • Vacuum (H2O Sealed) 47.3
  • CFM @ 2-In. Orifice 70.7
  • Bearings Ball
  • Blower Stages 2
  • Discharge Peripheral
  • Duty Intermittent
  • Mounting Brackets Thermoset
  • Footnotes 69, 71, 72
  • Voltage 36 DC
  • Overall Height 6-1/2"
  • Standards UL Recognized (E47185)
  • Average Life 500 hr.
  • Motor/Blower Type Bypass
  • Replacement Brushes Mfr. No. 833423-69
  • Body Dia. 5.7"
  • Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • No. of Speeds 1
  • Ins. Class A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list