!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
5-75 FT LB CLICKER INTERCHG HEAD

5-75 FT LB CLICKER INTERCHG HEAD

CDI TORQUE PRODUCTS

5-75 FT LB CLICKER INTERCHG HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5-75 FT LB CLICKER INTERCHG HEAD

5-75 FT LB CLICKER INTERCHG HEAD

CDI TORQUE PRODUCTS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDI50T-I
  • Mfr. Model # 50T-I
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Interchangeable Head Torque Wrench
  • Overall Length 11"
  • Rotation CW/CCW
  • Secondary Scale Range 20 to 102 Nm
  • Visual/Audible Indicators Audible Click, Feel Impulse
  • Drive Size J (27/64")
  • Material Metal
  • Primary Scale Range 15 to 75 ft.-lb.
  • Torque Measurement Type Foot-Pound, Newton-Meter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list