JOBBERS, 5/64" SST 118 Degrees close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JOBBERS, 5/64" SST 118 Degrees

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01A005
  • Mfr. Model # 01A005
  • UNSPSC # 27112842
  • CATALOGUE PAGE # 495
  • Shipping Weight 0.02 lbs

Product Details

SST quick shank Jobber drill bit ensures fast and secure tightening inside any keyed or keyless chuck. Heavy-duty HSS body construction ensures maximum bit strength and 118 degree self-centering point geometry eliminates centre punching. Perfect fit, function and durability every time.

Technical Specs

  • Decimal Equivalent 0.0781
  • Item Jobber Drill Bit
  • Overall Length 1-15/16"
  • Point Type Split-Point
  • Standards ASME B94.11M-1993
  • Flute Length 15/16"
  • Cutting Direction Right
  • Shank Dia. 5/64"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list