Skip Content
5.5HP B AND S CENTRIFUGAL CAST PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5.5HP B AND S CENTRIFUGAL CAST PUMP

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGPAGP30
  • Mfr. Model # AGP30
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 249
  • Includes Motor pump
  • HP 5.5
  • Material of Construction Aluminum
  • Mechanical Seal Yes
  • Volute/Wear Plate Cast Iron
  • Engine Brand Briggs & Stratton
  • Casing Adapter Aluminum
  • Engine RPM 3,600
  • Check Valve Natural Rubber
  • Ignition Type Recoil
  • Engine Size 205 cc
  • Number of Impellers 1
  • Roll Bar Frame Yes
  • Self-Priming Yes
  • Seal Material Buna N CRB/CMC,SS Mechanical seal
  • Agency Compliance EPA
  • Impeller Type Semi Open
  • Engine/Motor Type Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list