Discontinued with Replacement
#5-44 303 H2 3FL T-P-B HAND TAP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

#5-44 303 H2 3FL T-P-B HAND TAP SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF35223
  • Mfr. Model # 35223
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP SET ,HSS,TICN,#5-44 UNF

Your Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 3
  • Number of Pieces 3
  • Overall Length 1-15/16"
  • Standards USCTI Table 302
  • List Number HTGP
  • Pitch Diameter Limit H2
  • Tap Style Straight Flute (Hand)
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Thread Type UNF
  • Tap Thread Size #5-44
  • Tap Grouping Tap Set
  • Thread Length 5/8"
  • Thread Direction Right Hand
  • Shank Dia. 0.141"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list