5/32X9/16X.040-.054 FENDR FW 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/32X9/16X.040-.054 FENDR FW 316 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0449-316
  • Mfr. Model # Z0449-316
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 25
  • Fits Bolt Sizes #6
  • Thickness 0.047"
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.007"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Material Grade 316
  • Washer Inside Dia. 5/32"
  • Flat Washer Type Fender Washer
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 9/16"
  • Washer Standards DIN 7603A
  • Package Weight 0.18 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list