Skip Content
5-3/8INBLENDEX DRUM BELT/SF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5-3/8INBLENDEX DRUM BELT/SF

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07H505
  • Mfr. Model # 07H505
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.309 lbs

Product Details

Blendex drum belt, 5-3/8 in. width, 11-5/8 in. length, super fine grit, use as a last step before mirror finishing or to produce decorative finishes.

Technical Specs

  • Length 11-5/8"
  • Width 5-3/8"
  • Grit Super Fine
  • Item Drum Belt
  • Grade Super Fine
  • Series Blendex(TM)
  • Abrasive Type Non-Woven

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list