5-3/8IN RECESSED LIGHT HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5-3/8IN RECESSED LIGHT HOLE SAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-0303
  • Mfr. Model # 49-56-0303
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Recessed Light Hole Saw
  • Thread Size 5/8-11
  • Application Cutting Through Drywall, Plaster, Acoustical Tile, Wood And Stucco With Mesh
  • Max. Cutting Depth 1"
  • Saw Dia. 5-3/8"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch Continuous Grit
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Primary Saw Application Masonry
  • Replacement Pilot Drill No. Mfr. No. 49-56-8005
  • Tooth Material Carbide Grit
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-9100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list