DRUM BELT TOPCUT3.5"X5-3/8"X11-5/8"GR40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUM BELT TOPCUT3.5"X5-3/8"X11-5/8"GR40

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07F504
  • Mfr. Model # 07F504
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.159 lbs

Product Details

Topcut drum belt. Aluminum oxide grain. 120 grit, Width 3-1/2 in., length 15-1/2 in.

Technical Specs

  • Length 11-5/8"
  • Width 5-3/8"
  • Grit 40
  • Item Drum Belt
  • Series Topcut(TM)
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list