DRUMBELTS BLENDEX3-1/2"X15 1/2"X5"FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRUMBELTS BLENDEX3-1/2"X15 1/2"X5"FINE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT07H504
  • Mfr. Model # 07H504
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.353 lbs

Product Details

Blendex drum belt, 5-3/8 inch width, 11-5/8 inch length, fine grit, for buffing and other fine surface refinements.

Technical Specs

  • Width 5-3/8"
  • Length 11-5/8"
  • Item Drum Belt
  • Grit Fine
  • Series Blendex(TM)
  • Grade Delicate
  • Abrasive Type Non-Woven

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list