5/16X2-9/16 MAG IMPCT READY NT DRVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/16X2-9/16 MAG IMPCT READY NT DRVR

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2222IR
  • Mfr. Model # DW2222IR
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.06 lbs

Product Details

Impact Nutdriver, Heat Treated Alloy Steel, Drive Size 5/16 In., Shank Size 1/4 In., Length 2-9/16 In., For Use With Cordless And Corded Impact Drivers, Retainer Type Magnetic, Number of Pieces 1, Includes -

Technical Specs

  • Item Impact Ready Nut Drivers
  • SAE or Metric SAE
  • Shank Style Hex
  • Nutsetter Hex Size 5/16"
  • Impact Rated Yes
  • Magnetic/Nonmagnetic Magnetic
  • Fastening Tool Material Steel
  • Hex Shank Size 5/16"
  • Application - Tools Impact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list