5/16IN X 4IN SAE NUT DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/16IN X 4IN SAE NUT DRIVER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTN51604R
  • Mfr. Model # N51604R
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.2 lbs

Product Details

Chemical and impact resistant all nylon alloy 4-sided handle. Steel blade. Round shank.

Technical Specs

  • Includes Red Vinyl Pouch
  • Item Nut Driver
  • SAE or Metric SAE
  • Standards ASME B107.12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 7-5/8"
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Hex Size 5/16"
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 2-7/8"
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Color Black/Gray
  • Nut Driver Handle Material Multi-Component
  • Nonsparking No
  • Nut Holding No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list