5/16 CHROME DIAL COMBINATION CAM LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5/16 CHROME DIAL COMBINATION CAM LO

CCL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X353
  • Mfr. Model # 15X353
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Chrome
  • Head Dia. (In.) 1-1/2
  • For Door Thickness (In.) 9/16 Max
  • Item Cam Lock
  • Package Quantity 1
  • Cam Length (In.) 1/2 Or 1-1/4
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 1-1/4
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90
  • Cam Lock Type Combination Cam Lock with Key Override
  • Opens With Combination/Key
  • Weather Resistant No
  • Key Type Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list