Skip Content
5-16 - 24 TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5-16 - 24 TAP

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305010
  • Mfr. Model # GT305010
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Shank Dia. 0.318"
  • List Number GT30
  • Standards ANSI
  • Tap Finish TiN+CrC/C
  • Tap Material High Speed Steel
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type UNC
  • Tap Dimension Type Inch
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-18
  • Thread Length 31/64"
  • Number of Flutes 3
  • Overall Length 2-23/32"
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list