Skip Content
Discontinued with Replacement
5/16-24 803 H3 4F MBTM HAND-OX/NIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/16-24 803 H3 4F MBTM HAND-OX/NIT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF22209
  • Mfr. Model # 22209
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 529
  • Shipping Weight 5.3 lbs
Suggested Replacement Product
TAP 5/16-24 H3 4F BOT HAND -OX/NIT

Price: NA

Technical Specs

  • Item Straight Flute Hand Tap
  • Number of Flutes 4
  • Overall Length 2-23/32"
  • Thread Length 11/16"
  • Standards USCTI Table 302A
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number HTHM
  • Tap Chamfer Bottoming
  • Tap Material Vanadium High Speed Steel
  • Tap Finish Nitride/Oxide
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-24
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNF

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List