Skip Content
Discontinued with Replacement
5/16-24 303 H3 4FL T-P-B HAND SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/16-24 303 H3 4FL T-P-B HAND SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF34125
  • Mfr. Model # 34125
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs
Suggested Replacement Product
TAP 5/1624NF HTH3 4F TPB HAND SET

Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Item Tap Set
  • Number of Flutes 4
  • Overall Length 2-23/32"
  • Number of Pieces 3
  • Standards USCTI Table 302
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Tap Dimension Type Inch
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap Set
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • Thread Length 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list