Skip Content
5/16-18 303L H3 4FL LH PLG HAND TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/16-18 303L H3 4FL LH PLG HAND TAP

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF14097
  • Mfr. Model # 14097
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Item Straight Flute Hand Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.318
  • Standards USCTI Table 302
  • List Number 303L
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Grouping Tap
  • Tap Thread Size 5/16"-18
  • Number of Flutes 4
  • Overall Length 2-23/32"
  • Number of Pieces 1
  • Thread Length 1-1/8"
  • Pitch Diameter Limit H3
  • Thread Direction Left Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list