Skip Content
Discontinued with Replacement
5/16-18 301 H3 2F PLUG SPIRALPT-TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5/16-18 301 H3 2F PLUG SPIRALPT-TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF89106
  • Mfr. Model # 89106
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs
Suggested Replacement Product
TAP 5/16-18NC H3 2F PLG RL PT -TIN

Price: NA

Technical Specs

  • Number of Flutes 2
  • Item Spiral Point Tap
  • Overall Length 2-23/32"
  • Tap Style Spiral Point
  • Thread Direction Right Hand
  • Standards USCTI Table 302
  • Thread Length 1-1/8"
  • Shank Dia. 0.318"
  • List Number SPGP
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list