SAUCERCUPBRUSHKNOTTWISTED  4"X5/8"-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAUCERCUPBRUSHKNOTTWISTED 4"X5/8"-11

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13H414
  • Mfr. Model # 13H414
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.64 lbs

Product Details

Knot-twisted saucer type brush. Stainless Steel applications. Used for surface cleaning like removing paint, rust and corrosion. 4 in. diameter, 5/8-11 arbor, wire size .015 in.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.015"
  • Arbor Hole 5/8" - 11 UNC
  • Brush Dia. 4"
  • For Use With Angle Grinders
  • Item Saucer Cup Brush
  • Mounting Type Threaded Arbor

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list