Skip Content
4X5/8 SAUCER CUP BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X5/8 SAUCER CUP BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13H404
  • Mfr. Model # 13H404
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.617 lbs

Product Details

Knot-twisted saucer type brush. Stainless Steel applications. Used for surface cleaning like removing paint, rust and corrosion. 4 in. diameter, 5/8-11 arbor, wire size .015 in.

Technical Specs

  • Max. RPM 20,000
  • Arbor Hole 5/8" - 11 UNC
  • Brush Dia. 4"
  • Wire Dia. 0.015"
  • For Use With Angle Grinders
  • Mounting Type Threaded Arbor
  • Item Saucer Cup Brush
  • Fill Material Carbon Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list