Skip Content
4X14 SCROLL STEEL PLATED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X14 SCROLL STEEL PLATED BRASS

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFF2
  • Mfr. Model # 5TFF2
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Depth (In.) 1-3/8
  • Air Flow (CFM) 131
  • Features 2 mm Thick Electroplated Top, Rust Proof Damper Box
  • Item Register
  • Finish Brass
  • Max. Duct Height (In.) 13-61/64
  • Max. Duct Width (In.) 4-1/32
  • Opening Required (In.) 13-45/64 x 3-49/64
  • Overall Height (In.) 15-1/2
  • Overall Width (In.) 5-1/2
  • Type 4 x 14
  • Construction Plated Steel Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List