Skip Content
4X12 SCROLL STEEL PAINTED TEXTURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X12 SCROLL STEEL PAINTED TEXTURED

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFF7
  • Mfr. Model # 5TFF7
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Air Flow (CFM) 118
  • Depth (In.) 1-3/8
  • Features Rust Proof Damper Box
  • Item Register
  • Finish Textured Black
  • Max. Duct Height (In.) 11-7/8
  • Max. Duct Width (In.) 4-1/64
  • Opening Required (In.) 11-21/32 x 3-49/64
  • Overall Height (In.) 13-1/2
  • Overall Width (In.) 5-1/2
  • Type 4 x 12
  • Construction Painted Steel Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list