Skip Content
4X10 SCROLL STEEL PAINTED TEXTURED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X10 SCROLL STEEL PAINTED TEXTURED

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFF6
  • Mfr. Model # 5TFF6
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Air Flow (CFM) 86
  • Depth (In.) 1-3/8
  • Features Rust Proof Damper Box
  • Finish Textured Black
  • Item Register
  • Max. Duct Height (In.) 9-7/8
  • Overall Height (In.) 11-1/2
  • Opening Required (In.) 9-21/32 x 3-49/64
  • Max. Duct Width (In.) 4-1/64
  • Type 4 x 10
  • Construction Painted Steel Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Overall Width (In.) 5-1/2
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list