Skip Content
4X10 LOUVERED SOLID OAK NATURAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X10 LOUVERED SOLID OAK NATURAL

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFH1
  • Mfr. Model # 5TFH1
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Air Flow (CFM) 86
  • Depth (In.) 1-45/64
  • Finish Laquered Natural
  • Features Rust Proof Damper Box
  • Max. Duct Height (In.) 9-7/8
  • Item Register
  • Max. Duct Width (In.) 4-1/64
  • Opening Required (In.) 9-21/32 x 3-49/64
  • Overall Height (In.) 11-1/2
  • Overall Width (In.) 5-1/2
  • Type 4 x 10
  • Construction Oak Wood Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list