Skip Content
4X10 ART DECO STEEL PLATED NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X10 ART DECO STEEL PLATED NICKEL

DECOR GRATES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TFJ2
  • Mfr. Model # 5TFJ2
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Air Flow (CFM) 86
  • Features 2 mm Thick Electroplated Top, Rust Proof Damper Box
  • Depth (In.) 1-3/8
  • Finish Nickel
  • Item Register
  • Opening Required (In.) 9-21/32 x 3-49/64
  • Max. Duct Width (In.) 4-1/64
  • Max. Duct Height (In.) 9-7/8
  • Overall Width (In.) 5-1/2
  • Overall Height (In.) 11-1/2
  • Construction Plated Steel Front Grille, Plastic Damper Box w/ Airflow Control Tab
  • Type 4 x 10
  • Grille/Register Item Baseboard Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list