Skip Content
4X1/8X3/8 HP GR WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X1/8X3/8 HP GR WHEELS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08B412
  • Mfr. Model # 08B412
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.141 lbs

Product Details

High performance 1/8 inch HP combo wheel (type 27) will grind like a grinding wheel yet continue to perform cutting and notching operations efficiently. Assures longest wheel life, fastest material removal and maximum safety in all cutting.

Technical Specs

  • Thickness 1/8"
  • Diameter 4"
  • Max. RPM 15,300
  • Item Depressed Center Wheel
  • Application Cleaning, Shaping
  • Grade A-24-combo
  • Series HP
  • Arbor Size 3/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 24
  • Arbor Hole Size 3/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list