Skip Content
4X1/4X3/8 -XX- GR WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X1/4X3/8 -XX- GR WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08K410
  • Mfr. Model # 08K410
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 1.6 lbs

Product Details

Double-X for steel (type 27) will, when all costs are considered, grind at the lowest cost. Removes the most steel in the shortest time and lasts the longest.

Technical Specs

  • Max. RPM 15,300
  • Thickness 1/4"
  • Arbor Size 3/8"
  • Diameter 4"
  • Item Grinding Wheel
  • Grade A-20-x
  • Application Deburring, Heavy-Duty Grinding Applications, Preparing Weld Edges, Shaping
  • Series HP XX
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 20
  • Arbor Hole Size 3/8"
  • Abrasive Wheel Type Type 27

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list