Skip Content
4X1/16X3/8 ZIP CUT-OFF WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X1/16X3/8 ZIP CUT-OFF WHEELS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11L413
  • Mfr. Model # 11L413
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.08 lbs

Product Details

Small cut-off and grinding wheels for high performance cutting, notching or grinding of stainless and steel.

Technical Specs

  • Disc Dia. 4"
  • Thickness 1/16"
  • Max. RPM 19,100
  • Diameter 4"
  • Arbor Hole 3/8"
  • Item ZIP Wheels
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 3/8"
  • Application Stainless Steel, Steel
  • Diamond Knockout No
  • Series ZIP

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list