Skip Content
4X.045X5/8 METAL THIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4X.045X5/8 METAL THIN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8061
  • Mfr. Model # DW8061
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Metal and Stainless Cutting
  • Diamond Knockout No
  • Max. RPM 15,200
  • Thickness 0.045"
  • Diameter 4"
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5/8"
  • Abrasive Grit 60
  • Series A60T
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list