4PK BLACK FINE POINT MARKERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4PK BLACK FINE POINT MARKERS

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-3104
  • Mfr. Model # 48-22-3104
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Includes (4) Black Fine Point Markers
  • Colour Black
  • Item Industrial Marker
  • Tip Style Bullet - Fine Point
  • Base Material Ink
  • Features Wear Resistant Tip, Clog Resistant Writes on Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti Roll Design
  • Temp. Range 20 Degrees F - 140 Degrees F
  • Dry Time 10 sec.
  • Actuation Type Capillary
  • Tip Material Acrylic
  • Tip Size Fine
  • Standards ASTM D 4236
  • NSF Certified No
  • Marker Type Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list