Skip Content
4PC PRY BAR SET W/ AMBER HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4PC PRY BAR SET W/ AMBER HNDL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2156S
  • Mfr. Model # 2156S
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 0.63 lbs

Product Details

Impact resistant, extruded acetate handles are four-sided with broad but shallow flutes. Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry). Four-sided handle design helps prevent "roll away" from the work surface and are comfortable and easy to hold.

Technical Specs

  • Item Pry Bar Set
  • Features Impact Resistant, Extruded Acetate Handles are Four Sided with Broad but Shallow Flutes, Resistant to Most Harsh Chemicals (Including Hydraulic Fluids used in the Aerospace Industry), Four Sided Handle Design helps Prevent "Roll Away" From the Work Surface and is Comfortable and Easy to Hold, High Alloy Steel Shanks are Heat Treated their Entire Length and Black Oxide Treated for Added Strength and Durability
  • Material Alloy Steel
  • Includes 14-1/2", 17-1/2", 28", 31-7/8"
  • Standards ASME B107.60-2004
  • Number of Pieces 4
  • Overall Length 31-7/8", 28", 17-1/2", 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list