Skip Content
4PC O-RING/SEAL REMOVAL TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4PC O-RING/SEAL REMOVAL TOOL

MAYHEW SELECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60028
  • Mfr. Model # 60028
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Finish Blast
  • Tip Material Steel
  • Replaceable Tip No
  • Overall Length (In.) 10-3/4"
  • Handle Material Composite
  • Head Seal Remover
  • Threaded Points No
  • Handle Dia. (In.) 0.5"
  • Item O-Ring, Seal Removal Tool
  • Handle 3.5
  • Point Type Curved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list