Skip Content
4PC HOLLOW SHAFT SAE NUT DRIVER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4PC HOLLOW SHAFT SAE NUT DRIVER SET

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2404
  • Mfr. Model # 48-22-2404
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Nut Driver Set
  • Includes (1) 1/4" , (1) 5/16", (1) 7/16", (1) 9/16"
  • Number of Pieces 4
  • Insulated / Uninsulated Uninsulated
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Red with Black Grip
  • Nut Driver Overall Length 6"
  • Nut Driver Hex Size 1/4", 5/16", 7/16", 9/16"
  • Nut Driver Shank Style Hollow Hex
  • Nut Driver Handle Design Cushion Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list